Shop PITCO

Fryer Filter, Mobile

  • Mfr # RP14

  • Zoro # G523352775


product price:  $8,418.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Compatible with Manufacturer Model Number
All Pitco 14 Size Fryers
Horsepower
1/3 hp
Compatible Product Type
Fryer
Overall Width
17 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP14
Zoro #
G523352775
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Length
30 in
Overall Height
24 in
Overall Diameter
17 in

Details

Compatible with Manufacturer Model Number
All Pitco 14 Size Fryers
Item
Fryer Filter
Horsepower
1/3 hp
Compatible Product Type
Fryer
Voltage
120V, 220/240V
Product Type
Portable Filtration Unit
Compatible Manufacturer Part Number
All Pitco 14 Size Fryers

Description

Fryer Filter, Mobile

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.