40 gal Trash Can Liners, Standard-Duty, 14 microns, Natural, 250 PK

  • Mfr # PCRH404614N

  • Zoro # G208995785


product price:  $71.89
/pk 250, $0.29/ea

Key Features

Capacity
40 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR HDPE
Thickness
14 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCRH404614N
Zoro #
G208995785
UPC #
-
Country of Origin
United States

Dimensions

Thickness
14 microns
Height
46"
Width
40"

Details

Capacity
40 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR HDPE
Color
Natural
Item
Trash Can Liners
Package Configuration
Roll
Seal
Star Bottom Seal
Application
Can Liner

Description

Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.


  • • Perforated for easy dispensing.
  • • Simple inventory control.
  • • Saves storage space.
  • • Star seal bottom to prevent leakage and add strength to the can liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.