60 gal Trash Can Liners, Standard-Duty, 1.35 mil, Black, 100 PK

  • Mfr # PCRL3858SHK

  • Zoro # G308995784


product price:  $82.85
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR LLDPE
Thickness
1.35 mil
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCRL3858SHK
Zoro #
G308995784
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.35 mil
Height
58"
Width
38"

Details

Capacity
60 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR LLDPE
Color
Black
Item
Trash Can Liners
Package Configuration
Roll
Seal
Star Bottom Seal
Application
Can Liner

Description

Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.


  • • Perforated for easy dispensing.
  • • Simple inventory control.
  • • Saves storage space.
  • • Star seal bottom to prevent leakage and add strength to the can liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.