60 gal Trash Can Liners, Standard-Duty, 16 microns, Natural, 200 PK

  • Mfr # PCRH385816N

  • Zoro # G908995771


product price: $77.59
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR HDPE
Thickness
16 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRH385816N
Zoro #
G908995771
UPC #
-
Country of Origin
United States

Dimensions

Thickness
16 microns
Width
38"
Height
58"

Details

Capacity
60 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR HDPE
Color
Natural
Item
Trash Can Liners
Application
Can Liner
Seal
Star Bottom Seal
Package Configuration
Roll

Description

Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.


  • • Perforated for easy dispensing.
  • • Simple inventory control.
  • • Saves storage space.
  • • Star seal bottom to prevent leakage and add strength to the can liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.