Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Black and White, Reflective, Polyurethane, 40''

  • Mfr # 755687

  • Zoro # G415545032


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black & White
Outside Dia.
7.87 in
Height
39.37 in
Width
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755687
Zoro #
G415545032
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Dia.
7.87 in
Height
39.37 in
Width
3.14 in

Details

Item
Flexible Bollard
Material
Polyurethane
Color
Black & White

Description

The Flexbrite Flexible Bollard is a tough and reliable safety solution designed to handle the rough and tumble of busy environments. Made from high-quality plastic, these bollards are built to withstand impacts, bending on contact to minimize damage to both the bollard and the vehicle.Whether you're looking to guide traffic, protect pedestrians, or add an extra layer of safety in busy areas, Flexbrite bollards offer a dependable, long-lasting solution. They're ideal for both indoor and outdoor use, especially in tough environments like factories and warehouses where durability and safety are top priorities.


  • Impact-Resistant Plastic - Bends on contact, reducing damage to vehicles and bollards.
  • Indoor and Outdoor Use - Designed for versatile applications in tough environments.
  • Traffic and Pedestrian Guidance - Ideal for enhancing safety in busy areas.
  • Durable Construction - Withstands heavy use in spaces like factories and warehouses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.