Zoro Homepage

Speed Bump, Plastic Rubber Composite, 2 in Height, 177.12 in Length, Black & Yellow

  • Mfr # 755675

  • Zoro # G215510742


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Black & Yellow
Material
Plastic Rubber Composite
Height
2 in
Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755675
Zoro #
G215510742
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
177.12 in
Depth
13.78 in

Details

Item
Speed Bump
Color
Black & Yellow
Material
Plastic Rubber Composite

Description

The XPT Eco Speed Bump Kit is the ideal solution for reducing vehicle speeds to 12 mph in private roads, parking lots, and other controlled areas. Made from a durable plastic-rubber composite, these speed bumps are tough enough to handle daily use while being environmentally friendly, meeting REACH standards to minimize odors and environmental impact.Designed for maximum visibility and safety, the XPT Eco Speed Bump features bright yellow molded-in covers and 180° glass bead reflectors, ensuring it stands out in any lighting condition.With integrated cable channels and a convenient interlocking system, installation is quick and efficient, offering a reliable and long-lasting solution for effective traffic control.


  • Durable Plastic-Rubber Composite - Built to withstand daily use while minimizing environmental impact.
  • Bright Yellow Covers and Reflectors - Ensures visibility in all lighting conditions for enhanced safety.
  • Integrated Cable Channels - Offers additional functionality for safe and organized installations.
  • Interlocking System - Simplifies installation and provides long-lasting traffic calming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.