Zoro Homepage

Container Valve, RPV, 6" L, 3" dia.

  • Mfr # F21863000

  • Zoro # G9467899


product price: $57.49
/ea

Key Features

Length
6"
For Use With
DEF Kits
DEF Compatible
Yes
Agency Compliance
ISO 22241
Manufacturers Warranty Length
2 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21863000
Zoro #
G9467899
UPC #
810015630938
Country of Origin
United States

Dimensions

Length
6"
Manufacturers Warranty Length
2 yr.
Adapter Dia.
3"
Diameter
3"
Valve Thread Dia.
3 in

Details

Item
Tote Valve
For Use With
DEF Kits
DEF Compatible
Yes
Agency Compliance
ISO 22241
Wetted Materials
EPDM
Features
EPDM Seal
Adapter Type
RPV
Adapter Material
EPDM
Seal Material
EPDM
For Media Type
Antifreeze, DEF
Body Material
EPDM
Compatible Chemicals
Antifreeze (Coolant), DEF
Food Grade
No
Min. Fluid Temp.
14 Degrees F
Valve Thread Type
RPV
Max. Fluid Temp.
104 Degrees F
Diesel Exhaust Fluid Compatible
Yes
Grease
NT
Gear Lube
NT

Description

Tote Valve, Valve Thread Dia. 3 in, Valve Thread Type RPV, Body Material EPDM, Seal Material EPDM, Wetted Materials EPDM, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 14 Degrees F, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features EPDM Seal, For Use With DEF Kits, Agency Compliance ISO 22241

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.