Zoro Homepage

Down Tube, 49" L, 1-3/8" dia.

  • Mfr # F18229000

  • Zoro # G9467853


product price: $16.99
/ea

Key Features

Length
49"
For Use With
F00101A0A,F00201A2F, F00201A1E, F00201A2F, F00201A4G
Manufacturers Warranty Length
2 yr.
DEF Compatible
Yes
Agency Compliance
ISO 22241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18229000
Zoro #
G9467853
UPC #
810015630693
Country of Origin
United States

Dimensions

Length
49"
Manufacturers Warranty Length
2 yr.
Diameter
1-3/8"
Suction Tube Length
49 in
For Container Size
55 gal, 275 gal
Suction Tube Length - Maximum
49 in

Details

Item
Suction Tube
For Use With
F00101A0A,F00201A2F, F00201A1E, F00201A2F, F00201A4G
DEF Compatible
Yes
Agency Compliance
ISO 22241
Features
Polypropylene Tube, Stainless Steel Ring
Wetted Materials
Polypropylene, Stainless Steel
For Container Type
Drum, Tote
Diesel Exhaust Fluid Compatible
Yes
Compatible Chemicals
Antifreeze (Coolant), DEF
Suction Tube OD
1 3/8 in
Suction Tube ID
1 1/8 in
Food Grade
No
Min. Fluid Temp.
12 Degrees F
Max. Fluid Temp.
104 Degrees F
Suction Tube Material
Polypropylene
For Media Type
Antifreeze, DEF
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 49 in, Suction Tube Material Polypropylene, Suction Tube ID 1 1/16 in, Suction Tube OD 1 3/8 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Min. Fluid Temp. 12 Degrees F, Max. Fluid Temp. 104 Degrees F, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Wetted Materials Polypropylene, Stainless Steel, For Use With F00101A0A,F00201A2F, F00201A1E, F00201A2F, F00201A4G, Agency Compliance ISO 22241

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.