Zoro Homepage

Electric Drum Pump, 12 V DC, 13 gpm

  • Mfr # F00250D50

  • Zoro # G216556787


product price: $1,037.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00250D50
Zoro #
G216556787
UPC #
810015636251
Country of Origin
Italy

Details

Item
PUMP

Description

Electric Drum Pump, Rated Voltage 12 V DC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 13 ft, Suction Tube Length Not Applicable, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Nozzle Yes, Includes Spout Yes, Pump Connection Type Hose Barb

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.