Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet

  • Mfr # F00201A4G

  • Zoro # G8500031


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
HP
43/64
Housing Material
Cast iron
GPM
9
Inlet Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00201A4G
Zoro #
G8500031
UPC #
810015630037
Country of Origin
Italy

Dimensions

Inlet Size
3/4"
Suction Tube Length
1 1/2 ft
Manufacturers Warranty Length
2 yr. Manufacturing Defects
Discharge Tube Length
20 ft.
Outlet Size
1"
Hose Length
12 ft
Cord Length
72 in
Overall Length
19 in
Hose Inside Dia.
3/4 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/8 in
For Container Size
50 gal, 55 gal
Spout Discharge Size
3/5 in

Details

Voltage
120VAC
HP
43/64
Housing Material
Cast iron
GPM
9
Seal Material
NBR
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Operated Drum Pump
Max. Liquid Temp.
104 Degrees F
Max. Pressure
23 psi
Metered
No
Includes
ADAPTER, DELIVERY HOSE, DISCHARGE HOSE, NOZZLE, PUMP, SUCTION TUBE
Suction Tube Type
Flexible Hose
Agency Compliance
ISO 22241
Motor Type
Permanent T Capcitor
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Duty
Intermittent
Adapter Type
PDC
Hose Material
EPDM
Max. Head
13 ft.
Hz
60
Motor Enclosure
MEC
Phase
1
For Use With
50/50 Antifreeze, Diesel Exhaust Fluid
Motor RPM
1,400 RPM
Adapter Material
Stainless Steel
Max. GPM for Water
43
Features
COMPATIBLE WITH DEF
Nozzle Material
Nylon, Stainless Steel, Viton
Duty Cycle
Intermittent
Includes Suction Tube
Yes
Variable Speed
No
Pump Connection Type
Hose Barb
For Media Type
Antifreeze, DEF
Includes Bung Adapter
No
Motor HP
2/3 hp
Pump Connection ID
1 in
Number of Phases
1
Includes Nozzle
Yes
Series
NO
Max. Head Pressure
22 psi
Includes Discharge Hose
Yes
Runs Dry
No
Nozzle Operation
Automatic
For Container Type
Tote
Pump Connection OD
1 in
Max. Flow Rate
9 gpm
Discharge Tube Outlet OD
1 1/8 in
Thermal Protection
Yes
Discharge Tube Outlet ID
3/4 in
Max. Fluid Temp.
104 Degrees F
Full Load Amps
1.95 A
Includes Spout
Yes
Spout Material
Stainless Steel
Housing Material - Pumps
Nylon
Compatible Chemicals
Antifreeze (Coolant), DEF
Max. Head - Pumps
45 ft
Frequency (Hz)
60 Hz
Min. Fluid Temp.
12 Degrees F
Diesel Exhaust Fluid Compatible
Yes
Power Source
Electric
Hose Cover Material
EPDM
Food Grade
No
Noise Level
75 db
Hose Tube Material
EPDM
Discharge Connection Type
Hose Barb
Adapter Connection Type
Buttress
Explosion Proof
No
Gear Lube
NT
Max. Outlet Pressure
22 psi
Grease
NT
Rated Voltage
120V AC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With 50/50 Antifreeze, Diesel Exhaust Fluid, Rated Voltage 120 V AC, Pump Connection ID 1 in, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.