Shop PIUSI

Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet

  • Mfr # F00204080
  • Zoro # G8500068

product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
HP
23/64
Housing Material
Nylon
GPM
9
Inlet Size
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F00204080
Zoro #
G8500068
UPC #
810015630082
Country of Origin
Italy
Voltage
12VDC
HP
23/64
Housing Material
Nylon
GPM
9
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Drum Pump
Max. GPM for Water
43
Adapter Type
PDC
Metered
No
Agency Compliance
ISO 22241
Motor Enclosure
OAO
Motor Type
Brushed DC Motor
Max. Liquid Temp.
104 Degrees F
Duty
Intermittent
Max. Head
13 ft.
Max. Pressure
23 psi
Motor RPM
2,800 RPM
Features
COMPATIBLE WITH DEF
Includes
PUMP
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Adapter Material
Polypropylene, Stainless Steel
For Use With
50/50 Antifreeze, Diesel Exhaust Fluid
Duty Cycle
20 Minutes On/20 Minutes Off
Max. Head - Pumps
45 ft
Includes Suction Tube
Yes
Max. Head Pressure
22 psi
Runs Dry
No
Noise Level
75 dB
Compatible Chemicals
Antifreeze (Coolant), DEF
Max. Fluid Temp.
104 Degrees F
Includes Bung Adapter
No
For Container Type
Tote
Diesel Exhaust Fluid Compatible
Yes
Includes Nozzle
No
Thermal Protection
No
Pump Connection OD
1 in
Housing Material - Pumps
Nylon
Motor HP
1/10 hp
Pump Connection Type
BSP
Food Grade
No
For Media Type
Antifreeze, DEF
Pump Connection ID
1 in
Full Load Amps
22.0 A
Discharge Connection Type
Hose Barb
Min. Fluid Temp.
12 Degrees F
Includes Discharge Hose
No
Variable Speed
No
Series
NO
Max. Flow Rate
9 gpm
Power Source
Corded Electric
Gear Lube
NT
Rated Voltage
12 V DC
Grease
NT
Max. Outlet Pressure
22 psi
Explosion Proof
No
Minimum Fluid Temperature
12 Degrees F
Maximum Viscosity
1 cps
Maximum Outlet Pressure
22 psi
Motor Speed
2,800 RPM
Full Load Current
22 A
Maximum Head
45 ft
Includes Follower Plate
No Follower Plate Included
Meter Type Included
No Meter Included
Includes Spout
No
Pump Technology
Diaphragm
Container Cover Type Included
No Cover Included
Chemical Compatibility
Antifreeze Coolant, DEF
Maximum Fluid Temperature
104 Degrees F
Standards
ISO 22241
Wetted Material
Delrin/EPDM/Nylon/Nitrile Rubber/Stainless steel
Maximum Flow Rate
9 gpm
Maximum Head Pressure
23.2 psi
Motor Horsepower
1/10 hp
Mount Type
Foot
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With 50/50 Antifreeze, Diesel Exhaust Fluid, Rated Voltage 12 V DC, Pump Connection ID 1 in, Hose Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection No, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals Antifreeze (Coolant), DEF, Discharge Connection Type Hose Barb

Ratings & reviews