Zoro Homepage

ElectricDrumPump, SS/Polymer, 120VAC

  • Mfr # F0020604B

  • Zoro # G416556822


product price: $795.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0020604B
Zoro #
G416556822
UPC #
810015636084
Country of Origin
Italy

Details

Item
PUMP

Description

Electric Drum Pump, Rated Voltage 120 V AC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 6 9/16 ft, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Features Integrated Pressure Regulator, Regenerative Turbine, Includes Nozzle No, Includes Spout No, Pump Connection Type BSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.