Zoro Homepage

Hand Pump, Rotary, PP/SS, 10.67oz/stroke

  • Mfr # F00332B0A

  • Zoro # G8506631


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Product Type
Def Rotary HandPump IBC ToteKit NoFilter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00332B0A
Zoro #
G8506631
UPC #
632181348536
Country of Origin
Italy

Details

Item
Def Rotary HandPump IBC ToteKit NoFilter
Product Type
Def Rotary HandPump IBC ToteKit NoFilter

Description

Hand Pump, Hose Length 9 3/4 ft, Includes Discharge Hose Yes, Housing Finish Not Applicable, For Container Type Tote, Hose Cover Material PVC, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polypropylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.