Zoro Homepage

Internal 90 deg. Fitting, 1" L

  • Mfr # R1819400A

  • Zoro # G8500101


product price: $23.99
/ea

Key Features

Length
1"
Material
Polypropylene
For Use With
Mfr. No. F0075007A
Adapter Type
3/4" Hose Barb
Wetted Materials
EPDM, Polypropylene, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1819400A
Zoro #
G8500101
UPC #
810015630792
Country of Origin
Italy

Dimensions

Length
1"
Overall Width
7 11/16 in, 9 5/8 in
Overall Height
18 11/16 in
Overall Depth
18 1/8 in
Overall Dimensions
18 1/8 in D x 7 11/16 in W x 18 11/16 in H

Details

Item
Hose Fitting
Material
Polypropylene
For Use With
Mfr. No. F0075007A
Adapter Type
3/4" Hose Barb
Wetted Materials
EPDM, Polypropylene, Stainless Steel
For Reel Series
Piusi DEF
For Use With Mfr. Model Number
F0075007C, F0075011B

Description

Hose Fitting, For Reel Series Piusi DEF, For Use With Grainger Item Number 53DR87, 569H08, For Use With Mfr. Model Number F0075007C, F0075011B, Material Polypropylene, Overall Width 7 11/16 in, 9 5/8 in, Overall Height 18 11/16 in, Overall Depth 18 1/8 in, 18 1/8 in D x 7 11/16 in W x 18 11/16 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.