Zoro Homepage

(UL) K24-A PULSER M/F 1" NPT uL PG9

  • Mfr # F00408Z10

  • Zoro # G716556850


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Wetted Material
Nylon
Overall Length
5.3 in
Viscosity - Maximum
5.35 cSt
Includes Flow Rate Adjustment Knob
No
Flowmeter Type
Turbine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00408Z10
Zoro #
G716556850
UPC #
810015636329
Country of Origin
Italy

Dimensions

Overall Length
5.3 in
Connection Size
1 in
Overall Width
7.8 in
Overall Height
7 in
For Pipe Size
1 in

Details

Item
Fuel Pulse Meter
Wetted Material
Nylon
Viscosity - Maximum
5.35 cSt
Includes Flow Rate Adjustment Knob
No
Flowmeter Type
Turbine
Includes Totalizer
Yes
Mounting Orientation
Universal
Unit Of Measure
Gallons, Liters
Operating Pressure - Maximum
50.76 psi
Frequency - Minimum
1 Hz
Media Temperature - Minimum
14 Degrees F
Includes Pressure Gauge
No
Compatible Flow Material
Diesel
Housing Material
Aluminum
Media Temperature - Maximum
122 Degrees F
Product Type
Mechanical Flowmeter
Flow Rate - Minimum
2 gpm
Connection Type
NPT
Voltage - Maximum
10V
Accuracy
+/-1%
Standards
cULus Listed
Flow Rate - Maximum
32 gpm
Pulse Rate
100 pulses/L
Frequency - Maximum
200 Hz
Display Type
Mechanical
Rotor Material
Nylon

Description

Fuel Pulse Meter, Product Type Fuel Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Diesel, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 5.35 cSt, Voltage - Maximum 10V, Housing Material Aluminum, Rotor Material Nylon, O-Ring Material Not Applicable, Seal Material Not Applicable, Wetted Material Nylon, Standards cULus Listed, Unit Of Measure Gallons, Liters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.