Zoro Homepage

(UL) K90 UL LIT 1" NPT - VER. SW

  • Mfr # F009SW600

  • Zoro # G616556776


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes Pressure Gauge
No
Accuracy
+/-0.6%
Overall Height
7 in
Overall Width
7.8 in
Wetted Material
Aluminum, Viton, PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F009SW600
Zoro #
G616556776
UPC #
810015636312
Country of Origin
Italy

Dimensions

Overall Height
7 in
Overall Width
7.8 in
Connection Size
1 in
Overall Length
5.3 in
For Pipe Size
1 in

Details

Includes Pressure Gauge
No
Accuracy
+/-0.6%
Wetted Material
Aluminum, Viton, PBT
Includes Totalizer
Yes
Unit Of Measure
Liters
Operating Pressure - Maximum
50.76 psi
Product Type
Mechanical Flowmeter
Housing Material
Aluminum
Viscosity - Maximum
5.35 cSt
Item
Mechanical Fuel Meter
Media Temperature - Maximum
131 Degrees F
Standards
cULus Listed
Seal Material
Viton
Connection Type
NPT
Rotor Material
PBT
Flow Rate - Maximum
24 gpm
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No
Display Type
Mechanical
Compatible Flow Material
Diesel
Flow Rate - Minimum
5 gpm
Media Temperature - Minimum
-4 Degrees F
Flowmeter Type
Nutating Disc

Description

Mechanical Fuel Meter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy +/-0.6 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Diesel, Media Temperature - Maximum 131 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 5.35 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PBT, O-Ring Material Not Applicable, Seal Material Viton, Wetted Material Aluminum, Viton, PBT, Standards cULus Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.