Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet

  • Mfr # F00472A30

  • Zoro # G9064093


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Aluminum
GPM
2.64
Inlet Size
1" NPT
Product Type
Diesel Pulser K600/3,Diesel Meter 1" Npt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F00472A30
Zoro #
G9064093
UPC #
632181348314
Country of Origin
Italy

Dimensions

Inlet Size
1" NPT

Details

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Aluminum
GPM
2.64
Item
Diesel Pulser K600/3,Diesel Meter 1" Npt
Product Type
Diesel Pulser K600/3,Diesel Meter 1" Npt

Description

Diesel Pulser K600/3,Diesel Meter 1 In. Npt, Product Type Fuel Meter, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Diesel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 5 cSt, Standards CE, Unit Of Measure Gallons, Liters, Pulse Rate 127 pulses/gal, Flow Rate - Maximum 26 gpm, Flow Rate - Minimum 2.6 gpm, Operating Pressure - Maximum 1,015 psi, Mounting Location Inline

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.