Shop All Fuel Transfer Pumps
Piusi Usa
Drum Connector w/Valve, 2" NPT
Mfr # F17191000
Zoro # G8506808
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2" NPT
- Product Type Drum Connector w/Valve,2" NPT
Product Information
- Brand Piusi Usa
- MFR # F17191000
- Zoro # G8506808
- UPC # 095509697653
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 2" NPT |
Details
Description
Drum Connector w/Valve,2 In. NPT, Product Type Drum Connector w/Valve,2 In. NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W (85MJH7A3STAA)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- SPRINGER PARTS C114-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C114-5U (C114-5USP)
- PIUSI USA Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 Max. Flow Rate , Cast iron (F0022400C)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr, 120VDC, 15 Max. Flow Rate (F0037650C)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- Piusi Usa Fuel Transfer Pumps