Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 Max. Flow Rate , Cast iron
Mfr # F0022300C
Zoro # G9064577
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Voltage
12VDC
Application
Automotive; Agriculture; Mining; Construction
Housing Material
Cast iron
GPM
12
Self-Priming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F0022300C
Zoro #
G9064577
UPC #
095509697318
Country of Origin
Italy
Details
Voltage
12VDC
Application
Automotive; Agriculture; Mining; Construction
Housing Material
Cast iron
GPM
12
Self-Priming
Yes
Item
Manual Nozzle,Carry 3000,12V,12 gpm
Nozzle Type
Manual
Product Type
Manual Nozzle,Carry 3000,12V,12 gpm
Description
Electric Drum Pump, Rated Voltage 12 V DC, Hose Length 13 ft, Nozzle Operation Manual, Power Source Vehicle Battery, Variable Speed No, Includes Nozzle Yes, Includes Spout Yes, Pump Connection Type Hose Barb
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.