Shop PIUSI

Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet

  • Mfr # F00248000
  • Zoro # G8506668

product price: 
$
896.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
HP
850W
Housing Material
Cast iron
GPM
7
Inlet Size
1" BSP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F00248000
Zoro #
G8506668
UPC #
095509697356
Country of Origin
Italy

Dimensions

Inlet Size
1" BSP
Adapter Connection Diameter
2 in
Hose Inside Diameter
1 in

Details

Voltage
120v
HP
850W
Housing Material
Cast iron
GPM
7
RPM
1700
Pump Design
Vane
Max. Viscosity
500 CST
Item
Electric Drum Pump
Max. Pressure (PSI)
44
Product Type
Viscomat 70 Tote Kit,44 psi
Power Source
Corded Electric
Standards
CE
Maximum Flow Rate
7 gpm
Rated Voltage
120 V AC
Meter Type Included
No Meter Included
Includes Suction Tube
Yes
Duty Cycle
Continuous
Phase
Single
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nozzle Fluid Compatibility
Diesel
Chemical Compatibility
Diesel, Oil
Container Cover Type Included
No Cover Included
Pump Connection OD
1 in
Adapter Connection Standard
NPT
Variable Speed
No
Motor Speed
1,470 RPM
Pump Connection Type
NPT
Full Load Current
4.7 A
Pump Technology
Vane
Maximum Head Pressure
9 bar
Includes Spout
Yes
Includes Follower Plate
No Follower Plate Included
Includes Nozzle
Yes
Pump Connection ID
1 in
Nozzle Operation
Manual
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 120 V AC, Pump Connection ID 1 in, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Nozzle Yes, Includes Spout Yes, Pump Connection Type NPT

Ratings & reviews