
PD-1018-3CP-TF-505 Twin & Full Size Mission Bunkbed & Slat-Kits Mattress Ready with Dual Underbed Drawers - Dark Cappuccino (Discontinued)
- Mfr # PD_1018_3CP_TF_505
- Zoro # G903975877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PD_1018_3CP_TF_505
Zoro #
G903975877
UPC #
853275004699
Country of Origin
China
Description
Features
- The Mission Bunk Bed is the perfect addition to any child's room.
- Masterfully crafted, the Mission Bunk Bed provides an integrated ladder for safe and sturdy climbing, as well as a built-in safety bar for the top bunk.
- With an easy assembly, your Mission Bunk Bed will be ready for comfortable sleeping in no time!
- The Mission Bunk Bed meets ALL US safety standards and regulations.
- The dual underbed drawers provide you and your child with the extra space you need for all of their playtime toys!
- Bed Size: Twin & Full Size
- Color: Dark Cappuccino
- Country of Orgin : Brazil
- Minimum Dimension: 61" H x 36" W x 77" D
- Maximum Dimension: 61" H x 57" W x 77" D
- Weight: 150 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.