Pivot Direct PD-103TW Twin Size Mission Captains Trundle Bed & Slat-Kits Mattress Ready - White

  • Mfr # PD_103TW

  • Zoro # G403744010


original price:  $1,494.99 , new price: $1,419.99 , 5 percent off
new price:  $1,419.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_103TW
Zoro #
G403744010
UPC #
853275004576
Country of Origin
China

Description

Features
  • The Mission Captain's Trundle Bed is a wonderful bed abound with sleep and extra storage space that would be perfect for your child's room.
  • The timeless and classic Mission styling makes it easy for your child to grow with and a pull-out trundle bed and create that extra sleep space when needed.
  • You can be sure this bed will last them for many years. 100% solid wood construction will provide a lifetime of durability.
  • White Finish Wood Twin Mission Captains Trundle Bed with full slats-mattress in traditional style
Specifications
  • Bed Size: Twin Size
  • Color: White
  • Country of Orgin : Viet Nam
  • Minimum Dimension: 36" H x 42" W x 80" D
  • Maximum Dimension: 36" H x 42" W x 80" D
  • Weight: 157 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.