Shop PIX

115MXL025, Standard Timing Belt, MXL, 1/4 X 11-1/2, T144, Trapezoidal

  • Mfr # 115MXL025

  • Zoro # G404868814


product price:  $8.25
/ea
Sold in multiples of 4 for $33.00

Key Features

Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Top Width
1/4 in
Tooth Shape
Trapezoidal
Number of Teeth
144
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115MXL025
Zoro #
G404868814
UPC #
-
Country of Origin
India

Dimensions

Top Width
1/4 in
Belt Trade Size
MXL
Pitch Length
11-1/2 in

Details

Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Tooth Shape
Trapezoidal
Number of Teeth
144
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Industry Number
115MXL025

Description

Pix 115mxl025 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.