Shop PIX

146XL037, Standard Timing Belt, XL, 3/8 X 14-5/8, T73, Trapezoidal

  • Mfr # 146XL037

  • Zoro # G604868508


product price:  $5.59
/ea
Sold in multiples of 5 for $27.95

Key Features

Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146XL037
Zoro #
G604868508
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
XL
Pitch Length
14-5/8 in
Top Width
3/8 in

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.2 in
Item
Timing Belt
Industry Number
146XL037
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Number of Teeth
73
Tooth Location
Single

Description

Pix 146xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.