Shop PIX
See all product information
Create Account
166XL037, Standard Timing Belt, XL, 3/8 X 16-5/8, T83, Trapezoidal
Mfr # 166XL037
Zoro # G104867629
product price:Â $6.75
/ea
Sold in multiples of 5 for $33.75
Key Features
Top Width
3/8 in
Pitch Length
16-5/8 in
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Trapezoidal
Industry Number
166XL037
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
166XL037
Zoro #
G104867629
UPC #
-
Country of Origin
India
Dimensions
Top Width
3/8 in
Pitch Length
16-5/8 in
Belt Trade Size
XL
Details
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
166XL037
Reinforcing Cord Material
Fiberglass
Number of Teeth
83
Pitch
0.2 in
Tooth Location
Single
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Description
Pix 166xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.