Shop PIX
See all product information
Create Account
170XL037, Standard Timing Belt, XL, 3/8 X 17, T85, Trapezoidal
Mfr # 170XL037
Zoro # G204866720
product price:Â $6.99
/ea
Sold in multiples of 5 for $34.95
Key Features
Belt Trade Size
XL
Industry Number
170XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
170XL037
Zoro #
G204866720
UPC #
-
Country of Origin
India
Dimensions
Belt Trade Size
XL
Top Width
0.38 in
Pitch Length
17 in
Details
Item
Timing Belt
Industry Number
170XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
85
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-X'act-CT
Description
Pix 170xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.