Shop PIX
See all product information
170XL075, Standard Timing Belt, XL, 3/4 X 17, T85, Trapezoidal
Mfr # 170XL075
Zoro # G104869456
product price:Â $14.35
/ea
Sold in multiples of 2 for $28.70
Key Features
Belt Series
PIX-X'act®-CT
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Industry Number
170XL075
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
170XL075
Zoro #
G104869456
UPC #
-
Country of Origin
India
Dimensions
Pitch Length
17 in
Belt Trade Size
XL
Top Width
3/4 in
Details
Belt Series
PIX-X'act®-CT
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Industry Number
170XL075
Tooth Shape
Trapezoidal
Tooth Location
Single
Item
Timing Belt
Number of Teeth
85
Pitch
0.2 in
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Description
Pix 170xl075 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.