Shop PIX

260XL037, Standard Timing Belt, XL, 3/8 X 26, T130, Trapezoidal

  • Mfr # 260XL037

  • Zoro # G104867469


product price:  $11.79
/ea
Sold in multiples of 3 for $35.37

Key Features

Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260XL037
Zoro #
G104867469
UPC #
-
Country of Origin
India

Dimensions

Pitch Length
26 in
Belt Trade Size
XL
Top Width
3/8 in

Details

Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Industry Number
260XL037
Tooth Location
Single
Number of Teeth
130
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in

Description

Pix 260xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.