Shop PIX

336XL037, Standard Timing Belt, XL, 3/8 X 33-5/8, T168, Trapezoidal

  • Mfr # 336XL037

  • Zoro # G504867885


product price:  $15.15
/ea
Sold in multiples of 2 for $30.30

Key Features

Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Number of Teeth
168
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
336XL037
Zoro #
G504867885
UPC #
-
Country of Origin
India

Dimensions

Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
33-5/8 in

Details

Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Number of Teeth
168
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
Single
Industry Number
336XL037
Item
Timing Belt
Pitch
0.2 in

Description

Pix 336xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.