Shop PIX

340XL075, Standard Timing Belt, XL, 3/4 X 34, T170, Trapezoidal

  • Mfr # 340XL075

  • Zoro # G104868671


product price:  $38.29
/ea

Key Features

Belt Trade Size
XL
Pitch
0.2 in
Maximum Operating Temperature
100 Degrees C
Pitch Length
34 in
Top Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
340XL075
Zoro #
G104868671
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
XL
Pitch Length
34 in
Top Width
3/4 in

Details

Pitch
0.2 in
Maximum Operating Temperature
100 Degrees C
Number of Teeth
170
Belt Series
PIX-X'act®-CT
Item
Timing Belt
Industry Number
340XL075
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Pix 340xl075 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.