Shop PIX

5L790 V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black

  • Mfr # B76

  • Zoro # G210898074


product price:  $18.29
/ea

Key Features

Thickness
11 mm
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Industry Number
B76
Outside Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B76
Zoro #
G210898074
UPC #
848756013840
Country of Origin
United States

Dimensions

Thickness
11 mm
Outside Length
79 in
Top Width
21/32 in

Details

Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Industry Number
B76
Belt Series
PIX-X'set®
V-Belt Section
B
Number of Ribs
1
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Item
Classical V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.