Shop PIX
See all product information
735XH300, Standard Timing Belt, XH, 3 X 73-1/2, T84, Trapezoidal
Mfr # 735XH300
Zoro # G204866591
product price:Â $507.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Industry Number
735XH300
Tooth Location
Single
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
735XH300
Zoro #
G204866591
UPC #
-
Country of Origin
India
Dimensions
Top Width
3 in
Pitch Length
73-1/2 in
Belt Trade Size
XH
Details
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Item
Timing Belt
Industry Number
735XH300
Tooth Location
Single
Tooth Shape
Trapezoidal
Pitch
7/8 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
84
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Description
Pix 735xh300 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.