Shop PIX
See all product information
8VX1500 - V-Belt, Cogged 1 X 150
Mfr # 8VX1500
Zoro # G709712713
product price: $178.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8VX
Number of Ribs
1
Top Width
1 in
Outside Length
150 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 8VX1500
- Zoro #
- G709712713
- UPC #
- 848756008709
- Country of Origin
- India
Dimensions
- Top Width
- 1 in
- Outside Length
- 150 in
- Thickness
- 23 mm
Details
- V-Belt Section
- 8VX
- Number of Ribs
- 1
- Material
- EPDM
- Temp. Range
- -31 to 266 Degrees F
- Construction
- Raw Edge Cogged
- Weight
- 4.25
- For Use With
- General Industrial
- Belt Series
- PIX-X'tra®
- Industry Number
- 8VX1500
- Item
- Cogged Wedge V-Belt
- Standards
- IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23
- Reinforcing Cord Material
- Polyester
Description
Narrow (wedge) V‐belts-available in 3V, 5V, and 8V sections-are high‐performance, space‐efficient power‐transmission belts engineered for heavy‐duty industrial applications. Their deeper, narrower profile delivers superior stress distribution, higher torque capacity, and more compact drive designs compared to classical V‐belts. Offered in wrapped or cogged constructions with heat and oil resistant materials, these belts provide reliable, long lasting performance in demanding environments.
- High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
- Ideal for compact, high-speed, or heavy-duty applications
- Anti-static, Oil, Heat and Wear Resistant
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.