Shop PIX

900XXH400, Standard Timing Belt, XXH, 4 X 90, T72, Trapezoidal

  • Mfr # 900XXH400

  • Zoro # G304868204


product price:  $1,478.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XXH
Industry Number
900XXH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900XXH400
Zoro #
G304868204
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
XXH
Top Width
4 in
Pitch Length
90 in

Details

Item
Timing Belt
Industry Number
900XXH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
1.25 in
Number of Teeth
72
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-X'act®-CT

Description

Pix 900xxh400 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.