Shop PIX

90XL075, Standard Timing Belt, XL, 3/4 X 9, T45, Trapezoidal

  • Mfr # 90XL075

  • Zoro # G704868583


product price:  $19.55
/ea
Sold in multiples of 2 for $39.10

Key Features

Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Pitch
0.2 in
Industry Number
90XL075
Top Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90XL075
Zoro #
G704868583
UPC #
-
Country of Origin
India

Dimensions

Top Width
3/4 in
Belt Trade Size
XL
Pitch Length
9 in

Details

Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Pitch
0.2 in
Industry Number
90XL075
Belt Series
PIX-X'act®-CT
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
45

Description

Pix 90xl075 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.