Shop PIX
See all product information
Create Account
A83/4L850, V-Belt 1/2 X 85
Mfr # A83/4L850
Zoro # G804865932
product price:Â $38.69
/eaKey Features
Temp. Range
-30 to 80 Degrees C
V-Belt Section
A/4L
Number of Ribs
1
Outside Length
85 in
Industry Number
A83/4L850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A83/4L850
Zoro #
G804865932
UPC #
848756003643
Country of Origin
India
Dimensions
Outside Length
85 in
Thickness
8 mm
Top Width
1/2 in
Details
Temp. Range
-30 to 80 Degrees C
V-Belt Section
A/4L
Number of Ribs
1
Industry Number
A83/4L850
Reinforcing Cord Material
Polyester
Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Item
Classical V-Belt
Description
Pix, a83/4l850, v-belt 1/2 x 85 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.