Shop PIX
See all product information
B51/5L540, V-Belt 5/8 X 54
Mfr # B51/5L540
Zoro # G904866532
product price:Â $26.85
/eaKey Features
Belt Series
PIX-X'set®
Industry Number
B51/5L540
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Top Width
5/8 in
V-Belt Section
B/5L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B51/5L540
Zoro #
G904866532
UPC #
848756011297
Country of Origin
India
Dimensions
Top Width
5/8 in
Outside Length
54 in
Thickness
11 mm
Details
Belt Series
PIX-X'set®
Industry Number
B51/5L540
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
V-Belt Section
B/5L
Item
Classical V-Belt
Material
Rubber
Reinforcing Cord Material
Polyester
Number of Ribs
1
Temp. Range
-30 to 80 Degrees C
Description
Pix, b51/5l540, v-belt 5/8 x 54 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.