Shop PIX

B58/5L610, V-Belt 5/8 X 61

  • Mfr # B58/5L610

  • Zoro # G204866485


product price:  $35.29
/ea

Key Features

Belt Series
PIX-X'set®
V-Belt Section
B/5L
Outside Length
61 in
Thickness
11 mm
Temp. Range
-30 to 80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B58/5L610
Zoro #
G204866485
UPC #
848756011808
Country of Origin
India

Dimensions

Outside Length
61 in
Thickness
11 mm
Top Width
5/8 in

Details

Item
Classical V-Belt
Belt Series
PIX-X'set®
V-Belt Section
B/5L
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Industry Number
B58/5L610
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Number of Ribs
1
Material
Rubber

Description

Pix, b58/5l610, v-belt 5/8 x 61 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.