Shop PIX

B88/ V-Belt, Molded Cog, 21/32 In W, 3/8 In Thick, Black

  • Mfr # 5L910

  • Zoro # G510069020


product price:  $18.95
/ea

Key Features

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Number of Ribs
1
Belt Series
PIX-X'set®
Temp. Range
-30 to +80 Degrees C
Industry Number
5L910
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L910
Zoro #
G510069020
UPC #
848756015165
Country of Origin
China

Dimensions

Thickness
9.7 mm
Outside Length
91 in
Top Width
21/32 in

Details

Item
V-Belt
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Number of Ribs
1
Belt Series
PIX-X'set®
Temp. Range
-30 to +80 Degrees C
Industry Number
5L910
Reinforcing Cord Material
Polyester
V-Belt Section
5L
Material
Rubber

Description

Pix B88/ V-Belt, Molded Cog, 21/32 In W, 3/8 In Thick, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.