Shop PIX

B95/5L980 V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black

  • Mfr # 5L980

  • Zoro # G610680392


product price:  $24.45
/ea

Key Features

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Outside Length
98 in
Top Width
21/32 in
Temp. Range
-30 to +80 Degrees C
V-Belt Section
5L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L980
Zoro #
G610680392
UPC #
848756015745
Country of Origin
United States

Dimensions

Outside Length
98 in
Top Width
21/32 in
Thickness
9.7 mm

Details

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Temp. Range
-30 to +80 Degrees C
V-Belt Section
5L
Material
Rubber
Belt Series
PIX-X'set®
Item
V-Belt
Industry Number
5L980
Number of Ribs
1
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.