
6H3VX355 - V-Belt, 3VX Cogged, 3/8 x 35.5in OC, 6 Band
Mfr # 6H3VX355
Zoro # G309721177
product price: $53.45
/eaKey Features
V-Belt Section
3VX
Outside Length
35.5 in
Number of Ribs
6
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6H3VX355
Zoro #
G309721177
UPC #
-
Country of Origin
India
Dimensions
Outside Length
35.5 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
6
Material
EPDM
For Use With
3VX355, 6/3VX355, 3VX355/6, 6-3VX355, 3VX355-6, R3VX355/6, R3VX355-6, 6R3VX355, 6-R3VX355, 6/R3VX3553V355, 6/3V355, 3V355/6, 6-3V355, 3V355-6, R3V355/6, R3V355-6, 6R3V355, 6-R3V355, 6/R3V355
Temp. Range
-31 Deg F to 266 Deg F
Weight
0.96
Construction
Raw Edge Cogged
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.