
Belt, 5V, 5/8 x 335 in. OC, 11 Band
Mfr # 11H5V3350
Zoro # G909717358
product price: $1,404.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Outside Length
335 in
Number of Ribs
11
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11H5V3350
Zoro #
G909717358
UPC #
-
Country of Origin
India
Dimensions
Outside Length
335 in
Top Width
5/8"
Details
V-Belt Section
5V
Number of Ribs
11
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
51.76
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Description
Belt, 5V, 5/8 x 335 in. OC, 11 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.