This item is Discontinued.

Pix Belt, 5V, 5/8 x 63 in. OC, 2 Band 2H5V630

Belt, 5V, 5/8 x 63 in. OC, 2 Band (Discontinued)

  • Mfr # 2H5V630
  • Zoro # G909710946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2H5V630
Zoro #
G909710946
UPC #
-
Country of Origin
India

Dimensions

Outside Length
63 in
Top Width
5/8"

Details

V-Belt Section
5V
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
5V630, 2/5V630, 5V630/2, 2-5V630, 5V630-2, R5V630/2, R5V630-2, 2R5V630, 2-R5V630, 2/R5V630
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
1.77

Description

Belt, 5V, 5/8 x 63 in. OC, 2 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.