
7H5VX2000 - V-Belt, 5VX Cogged, 5/8 x 200in OC, 7 Band
Mfr # 7H5VX2000
Zoro # G809717601
product price: $691.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Outside Length
200 in
Number of Ribs
7
Top Width
5/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7H5VX2000
Zoro #
G809717601
UPC #
-
Country of Origin
India
Dimensions
Outside Length
200 in
Top Width
5/8"
Details
V-Belt Section
5VX
Number of Ribs
7
Material
EPDM
For Use With
5VX2000, 7/5VX2000, 5VX2000/7, 7-5VX2000, 5VX2000-7, R5VX2000/7, R5VX2000-7, 7R5VX2000, 7-R5VX2000, 7/R5VX20005V2000, 7/5V2000, 5V2000/7, 7-5V2000, 5V2000-7, R5V2000/7, R5V2000-7, 7R5V2000, 7-R5V2000, 7/R5V2000
Temp. Range
-31 Deg F to 266 Deg F
Weight
17.66
Construction
Raw Edge Cogged
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.