A125 Classical V-Belt, 127 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs

  • Mfr # A125

  • Zoro # G309718931


product price:  $12.19
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A125
Number of Ribs
1
Outside Length
127 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A125
Zoro #
G309718931
UPC #
848756058414
Country of Origin
India

Dimensions

Outside Length
127 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A125
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
0.76

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.