Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 43 in. OC
Mfr # A41/4L430
Zoro # G209710448
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 42 in
- Material Synthetic Rubber (SBR)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- D&D Belt, VS, 1.437 x 42.8in OC (2322V421)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.75 Rod (212727)
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX V-Belt, 1 X 140 (8V1400)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- DAYTON A39 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (6A146)
- Pix Power Transmission Belts