
9HB163 - V-Belt, B, 21/32 x 166in OC, 9 Band
Mfr # 9HB163
Zoro # G809711296
product price: $342.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Outside Length
166 in
Number of Ribs
9
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9HB163
Zoro #
G809711296
UPC #
-
Country of Origin
India
Dimensions
Outside Length
166 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
9
Material
Synthetic Rubber (SBR)
For Use With
B163, 9/B163, B163/9, 9-B163, B163-9, RB163/9, RB163-9, 9RB163, 9-RB163, 9/RB163
Temp. Range
-0 Deg F to 176 Deg F
Weight
20.05
Construction
Wet Wrap
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.