
Belt, B Kevlar, 5/8 x 273 in. OC
Mfr # B270K
Zoro # G309712441
product price: $94.59
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BK
Outside Length
273 in
Number of Ribs
1
Top Width
5/8"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B270K
Zoro #
G309712441
UPC #
848756069243
Country of Origin
India
Dimensions
Outside Length
273 in
Top Width
5/8"
Details
V-Belt Section
BK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Temp. Range
0 Deg F to 176 Deg F
Weight
2.88
Construction
Dry Wrap
Description
Belt, B Kevlar, 5/8 x 273 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.