This item is Discontinued.

Pix Belt, C, 7/8 x 214 in. OC, 12 Band 12HC210

Belt, C, 7/8 x 214 in. OC, 12 Band (Discontinued)

  • Mfr # 12HC210
  • Zoro # G209720744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12HC210
Zoro #
G209720744
UPC #
-
Country of Origin
India

Dimensions

Top Width
7/8"
Outside Length
214 in

Details

V-Belt Section
C
Number of Ribs
12
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Weight
56.59
Construction
Wet Wrap
For Use With
C210, 12/C210, C210/12, 12-C210, C210-12, RC210/12, RC210-12, 12RC210, 12-RC210, 12/RC210

Description

Belt, C, 7/8 x 214 in. OC, 12 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.