Shop PIX

C75M Classical V-Belt, 79 in Outside Length, 7/8 in Top Width, 17/32 in Thickness, 1 Ribs

  • Mfr # C75M

  • Zoro # G709710313


product price:  $32.45
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C75M
Number of Ribs
1
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C75M
Zoro #
G709710313
UPC #
-
Country of Origin
India

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
79 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C75M
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-13 to 212 Degrees F
For Use With
General Industrial
Weight
1.38
Construction
Wet Wrap
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Reinforcing Cord Material
Polyester
Belt Series
PIX-X'set®

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • High-performance PIX-MUSCLE wrap belt designed for heavy-duty industrial applications
  • Delivers up to 50% higher power transmission with up to 98% efficiency
  • Maintenance‐free design for reliable service
  • Anti-static, Oil, Heat & Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.